Augusta Drawer Chest Drawers


£139.99 Inc VAT (20%)

See all variants from £139.99

Description


Description unavailable

Feature Attributes

Depth:
39.5 cm
Maximum Weight:
2 kg
Construction:
Flat Packed
Assembly Required:
Yes
Drawer Front Thickness:
16 mm
Drawers Sides & Back Thickness:
12 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome