Augusta Drawer Wardrobe


£299.99 Inc VAT (20%)

See all variants from £299.99

Description


Description unavailable

Feature Attributes

Number of Drawers:
2,
Height:
176 cm
Depth:
53 cm
Width:
76.5 cm
Door Width:
360 mm
Maximum Weight:
4 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome