Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Augusta Driftwood Medium Sideboard
By Core Products
Reset
Clear All
Width
Select
Colour
Select
See all variants from
£179.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£179.99
Description
Description unavailable
Feature Attributes
Material:
Textured Manufactured Board/Metal
Height:
73.6 cm
Depth:
43 cm
Maximum Weight:
2 kg
Handle Type:
Grey Grip Handle
Assembly Required:
Yes
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome