Beech Finish Shelving Rotary Filing System


£729.99 Inc VAT (20%)

See all variants from £729.99


Description unavailable

Feature Attributes

Product Type:
Rotary Filing Systems
Supplied:
Flat Pack
Shelf Colour:
Beech Finish
Clear Spacing Between Levels:
340 mm
Frame Material:
Steel, Painted
Shelf Material:
Chipboard, Coated
More attributes