Bisley Double Door Cupboard


£429.99 Inc VAT (20%)
Up to 10% off

See all variants from £429.99

Description

Essentials cupboards are affordable, high quality storage units that no office can function without. All units have been designed to fit A4 binders, lateral and A4 suspension filing, A4 lever arch and A4 box file. Lowe and Fletcher AB series locks fitted as standard.

Please note: This item is a made-to-order product and therefore, will have a longer lead time.

Feature Attributes

Depth:
470 mm
Colour:
Goose Grey
Width:
914 mm
Height:
0 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome