Card File Cabinet, Double Track, A6, 9 Drawers, Pure White

Order Code: ZT2733378S

£2,999.99 Inc VAT (20%)


Description

Card file cabinet, double track, A6, 9 drawers, pure white. Supplied = assembled. Height = 1321 mm. Width = 413 mm. Depth = 622 mm. Number of drawers = 9 pcs. Card file cabinet version = 2-track. Body colour = pure white. Front colour = pure white. For paper format = A6. Material = sheet steel, powder coated. Drawer extension = 100%. Drawer guide = with drawers on ball bearing telescopic runners. Max. drawer load = 15 kg. Feature = lockable. Lock type = central locking. Handle type = grip rails. Card capacity = 41400 pcs. Thickness of body = 0.70 mm. Weight = 79.48 kg. Product type = card file cabinets. The card file cabinet offers a large capacity for filing your file cards. Each drawer provides space for several file tracks and each track is equipped with one adjustable divider insert. The grip rail with an integrated label window allows 100% extension of the drawers on ball bearing mounted telescopic rails. A central lock with 2 keys and the double pull out stop ensure optimal safety. Label holder HxW approx. 40 x 70 mm. For file cards in A6 format. Up to 2300 file cards can be archived per track in 9 drawers. Supplied fully assembled.

See full description
Specifications for Card File Cabinet, Double Track, A6, 9 Drawers, Pure White
  • Material
    Sheet Steel, Powder Coated
  • Number of Drawers
    9
  • Lock Type
    Central Locking
  • Product Type
    Card File Cabinets
  • Handle Type
    Grip Rails
  • Supplied
    Assembled
  • Colour
    Pure White
  • Body Colour
    Pure White
  • Depth
    622mm
  • Height
    1321mm
  • Width
    413mm
  • Weight
    79.48kg
  • For Paper Format
    A6
  • Front Colour
    Pure White
  • Card Capacity
    41400
  • Drawer Load Capacity
    15kg
  • Features
    Lockable
  • Body Thickness
    0.7mm
  • Drawer Extension
    100%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome