Card File Cabinet, Double Track, A6, 9 Drawers


Select
£2,999.99 Inc VAT (20%)


See all variants from £2,999.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Number of Drawers:
9
Lock Type:
Central Locking
Product Type:
Card File Cabinets
Handle Type:
Grip Rails
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome