1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Cabinets & Cupboards

Card File Cabinets, Triple Track


Select
See all variants from
£2,299.99Inc VAT (20%)

See all variants from £2,299.99

Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Number of Drawers:
6
Lock Type:
Central Locking
Product Type:
Card File Cabinets
Handle Type:
Grip Rails
Supplied:
Assembled
More attributes