Corona Drawer Chest


£214.99 Inc VAT (20%)
Up to 4% off

See 6 Product Variants
£214.99

Description


Description unavailable

Feature Attributes

Maximum Weight:
25 kg
Handle Type:
Metal Drop Ring Pull
Construction:
Flat Packed
Assembly Required:
Yes
Side Thickness:
16 mm
Drawer Front Thickness:
16 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome