Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Cupboard Combination with Suspension Filing Drawers
By MAUSER
16 Variants From
£2,799.99
Inc VAT (20%)
See 16 Product Variants
£2,799.99
Description
Description unavailable
Feature Attributes
Product Type:
Combination Cupboards
Supplied:
Partially Assembled
Number of Shelves:
1
Depth:
432 mm
Height:
1956 mm
Body Thickness:
0.75 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome