Cupboard


£249.99 Inc VAT (20%)

See all variants from £249.99


Description unavailable

Feature Attributes

Depth:
400 mm
Product Type:
Cupboards
Width:
800 mm
Material:
MFC
Colour:
Oak
Style:
2 Door
More attributes