Desk High Cupboards


£229.99 Inc VAT (20%)

See 2 Product Variants
£229.99

Description


Description unavailable

Feature Attributes

No. of Shelves:
2
Depth:
600 mm
Material:
MFC
Product Type:
Cupboards
Weight:
44 kg
Height:
730 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome