Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Double Door Cupboard, HxW (External) 1950 X 950mm, with 4 Shelves
By MAUSER
2 Variants From
£699.99
Inc VAT (20%)
See 2 Product Variants
£699.99
Description
Description unavailable
Feature Attributes
Internal Width:
828 mm
Number of Shelves:
4
Internal Height:
1790 mm
Supplied:
Assembled
Colour:
Gentian Blue
Body Colour:
Gentian Blue
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome