Drawer Filing Cabinet


£249.99 Inc VAT (20%)

See all variants from £249.99

Description


Description unavailable

Feature Attributes

Depth:
600 mm
Width:
500 mm
Material:
MFC
Product Type:
Filing Cabinets
File Size:
Foolscap
Standards:
EN 13501-1, 2018
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome