Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Office & School Furniture
/
Cabinets & Cupboards
EasyOffice Roller Shutter Cupboards with Height Adjustable Shelves
By Paperflow
See all variants from
£499.99
Inc VAT (20%)
See all variants from
£499.99
Description unavailable
Feature Attributes
Internal Width:
860 mm
External Depth:
415 mm
Product Type:
Roller Shutter Cupboards
Internal Depth:
375 mm
External Width:
1100 mm
Supplied:
Partially Assembled
More attributes