0
1
2

Essentials Double Door Cupboard, Steel


£499.99 Inc VAT (20%)

See 3 Product Variants
£499.99

Description

Essentials double door cupboards are high quality storage units. Designed to fit A4 binders, lever arch, box files, lateral and suspension filing.

Features and Benefits
• Secure lock with 2 keys for safe storage
• Manufactured to meet British standards for stability and strength

Feature Attributes

Lock Type:
Lockable
Material:
Steel
Number of Drawers:
0
Width:
914 mm
Colour:
Grey
Type:
Cupboard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome