0
1
2
3
4
5
6
7
8

Essentials Tambour Cupboards


Select
Select
£619.99 Inc VAT (20%)


See all variants from £619.99

Description

Essentials tambour cupboards with slide open doors offer a convenient storage solution for offices with limited space. Made of high quality contract steel and designed to fit A4 binders, lateral and suspension filing.

Features and Benefits
• Tambour blinds smoothly open and minimise the cupboard footprint
• Secure lock with 2 keys for safe storage
• Height adjustable feet to suit uneven surfaces
• Manufactured to meet British standards for stability and strength

See full description

Feature Attributes

Depth:
470 mm
Type:
Cupboard
Lock Type:
Lockable
Width:
1000 mm
Material:
Steel