Filing Cabinets


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description


Description unavailable

Feature Attributes

Product Type:
Filing Cabinets
Width:
500 mm
Colour:
Maple
Material:
MFC
Depth:
600 mm
Environment Support:
FSC Certified
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome