FS2274F Fire 4 Door File Cabinet Fingerprint Lock

Order Code: ZT5153917S

£2,699.99 Inc VAT (20%)


Description

Phoenix World Class Vertical Fire File 4 Drawer Filing Cabinet With Fingerprint Lock - FS2274F

Specifications for FS2274F Fire 4 Door File Cabinet Fingerprint Lock
  • Product Type
    Filing Cabinets
  • Fire Rating - Digital Media
    60min
  • Fire Rating - Paper
    120min
  • Material
    Steel
  • Colour
    White
  • Internal Volume
    201-300L
  • File Size
    Foolscap/A4
  • Internal Dimensions
    385x505x265mm
  • Lock Type
    Fingerprint Lock, 4-16 Digits
  • Fire Rating - Data
    120 Minutes If FSDPI08 is used
  • Dimensions (W x D x H)
    570x700x1450mm
  • Capacity
    204L
  • Number of Drawers
    4 Drawer
  • Weight
    320kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome