Homefiler Suspension Filing Cabinet


£419.99 Inc VAT (20%)

See 4 Product Variants
£419.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel
Handle Type:
Grip Rails
Supplied:
Assembled
Depth:
400 mm
Width:
413 mm
Height:
672 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome