Lena Mobile Pedastal, with Utensil Drawer


Select
Select
£729.99 Inc VAT (20%)


See all variants from £729.99


Description unavailable

Feature Attributes

Product Type:
Double Door Cupboards
Number of Shelves:
4
Depth:
442 mm
Material:
Chipboard, Melamine Coated
Height:
1869 mm
Supplied:
Assembled
More attributes