Light Suspension File Cabinet, 1-Track, 3 A4 Drawers


Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel, Painted
Lock Type:
Central Locking, Individual Key
Handle Type:
Grip Rails
Supplied:
Assembled
Depth:
622 mm
Height:
1016 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome