Light Suspension File Cabinet, 1-Track, 4 A4 Drawers


Select
£939.99 Inc VAT (20%)


See all variants from £939.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Painted
Lock Type:
Central Locking, Individual Key
Handle Type:
Grip Rails
Supplied:
Assembled
Depth:
622 mm
Product Type:
Suspension Filing Cabinets
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome