Light Suspension File Cabinet, 1-Track, 4 Drawers, A4 Landscape


£699.99 Inc VAT (20%)

See 2 Product Variants
£699.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel, Painted
Lock Type:
Central Locking, Individual Key
Handle Type:
Grip Rails
Supplied:
Assembled
Width:
413 mm
Depth:
622 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome