Light Suspension File Cabinet, 2-Track, 2 A4 Drawers


£1,299.99 Inc VAT (20%)

See 5 Product Variants
£1,299.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel, Painted
Lock Type:
Central Locking, Individual Key
Handle Type:
Grip Rails
Supplied:
Assembled
Height:
711 mm
Product Type:
Suspension Filing Cabinets
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome