Light Suspension File Cabinet, 2-Track, 3 A4 Drawers


Select
£1,299.99 Inc VAT (20%)


See all variants from £1,299.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel, Painted
Lock Type:
Central Locking, Individual Key
Handle Type:
Grip Rails
Supplied:
Assembled
Product Type:
Suspension Filing Cabinets
Width:
800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome