Light Suspension File Cabinet, 2-Track, 4 A4 Drawers


Select
£1,499.99 Inc VAT (20%)


See all variants from £1,499.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Painted
Lock Type:
Central Locking, Individual Key
Handle Type:
Grip Rails
Supplied:
Assembled
Width:
800 mm
Depth:
622 mm
More attributes