Light Suspension File Cabinet, 2-Track, 4 Drawers, A4 Landscape


Select
£1,399.99 Inc VAT (20%)


See all variants from £1,399.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Painted
Lock Type:
Central Locking, Individual Key
Handle Type:
Grip Rails
Supplied:
Assembled
Height:
1321 mm
Width:
800 mm
More attributes