Lockable 2-Drawer Filing Cabinets with Fcm Hanging Bar


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Two 40.5 x 30.5cm drawers: Mobile office cabinet offers two parts storage, so you can keep files organised. Adjustable bar for hanging letter, A4 and legal sized files.Steel body: A tough office drawer unit, this steel filing cabinet keeps everything protected inside. Made to be used everyday.Lockable: Top lock on this mobile file cabinet secures all drawers - keeping your files secure. Great for when you're away from the office. Two keys included.Wheeled base: Lockable cabinet can be moved around easily, even when full. Two brakes to stand in place. Middle wheel to prevent unit falling forwards when drawers open.Dimensions: 37W x 43.5Dcm. Maximum load 30kg. Easy to assemble.

Feature Attributes

Material:
Steel
Product Type:
Filing Cabinet
Number of Drawers:
2
Maximum Load:
30 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome