Multi-drawer 29 Series, A4


£399.99 Inc VAT (20%)

See 12 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Lock Type:
Without Lock
Product Type:
Drawer Cupboards
Supplied:
Assembled
Width:
279 mm
Height:
590 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome