Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Multi-drawer Drawer Inserts, Format A4, Height 48mm
By Bisley
3 Variants From
£20.39
Inc VAT (20%)
See 3 Product Variants
£20.39
Description
Description unavailable
Feature Attributes
Material:
Plastic
Colour:
Black
Supplied:
Assembled
Height:
48 mm
Product Type:
Accessories for Drawer Cupboards
Width:
233 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome