Multi-drawer Inserts, A3 Format


£39.99 Inc VAT (20%)

See 2 Product Variants
£39.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Colour:
Black
Supplied:
Assembled
Depth:
410 mm
Width:
278 mm
Suitable For:
A3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome