Note Mobile Drawer Unit with 2 Universal Drawers with Top


£499.99 Inc VAT (20%)

See 4 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Product Type:
Mobile Drawer Units
Number of Drawers:
2
Supplied:
Assembled
Height:
652 mm
Wheel Fittings:
5 Castors
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome