Note Mobile Drawer Unit with 3 Universal Drawers with Grip Rail and Top


£499.99 Inc VAT (20%)

See 9 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Number of Drawers:
3
Product Type:
Mobile Drawer Units
Supplied:
Assembled
Depth:
565 mm
Wheel Fittings:
4 Castors
Material:
Sheet Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome