Open Shelves Cupboard


£319.99 Inc VAT (20%)

See 4 Product Variants
£319.99

Description


Description unavailable

Feature Attributes

Dimensions (W x D x H):
800x400x2000mm
Product Type:
Bookcases with Storage
Weight:
77 kg
No. of Shelves:
3 Shelves
Height:
2000 mm
Material:
MFC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome