Qube Multi-drawer


£199.99 Inc VAT (20%)

See 2 Product Variants
£199.99

Description


Description unavailable

Feature Attributes

Colour:
Goose Grey
Type:
Multidrawer Cabinets
Material:
Steel
Depth:
380 mm
Width:
279 mm
Warranty:
5 Year Warranty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome