Rotary Filing System Shelving


£569.99 Inc VAT (20%)

See all variants from £569.99


Description unavailable

Feature Attributes

Product Type:
Rotary Filing Systems
Supplied:
Flat Pack
Frame Design:
4 Leg Frame
Clear Spacing Between Levels:
340 mm
Frame Material:
Steel, Painted
Shelf Material:
Chipboard, Coated