Standard and Extra Wide Utility Cupboards


£999.99 Inc VAT (20%)
Up to 16% off

See all variants from £999.99

Description

Robust steel construction.Strengthened double-doors with semi-concealed hinges for added security.Flush fitting, 'no snag' door handles with espagnolette secure locking.Anti-bacterial powder coated finish, light grey bodies.Overall H x D: 1800 x 450mm.Fitted with 3x half-width adjustable shelves, 1x half-width fixed shelf and a half-width hanging rail.Load capacity: 70kg per shelf.Supplied fully assembled.Made in UK.Fire classification EN 13501-1 tested and certified.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome