0
1
2
3
4
5

Steel Contract Cupboards


Select
Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

Steel contract cupboards are economical on space and designed for maximum storage capacity. Dual purpose shelving design accommodates under-shelf filing.

Features and Benefits
• Secure lock with 2 keys for safe storage

Feature Attributes

Material:
Steel
Width:
914 mm
Number of Drawers:
0
Depth:
400 mm
Lock Type:
Lockable
Type:
Cupboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome