Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Office & School Furniture
/
Cabinets & Cupboards
Steel Cupboards with Stud Feet
By WOLF
Body Colour
Select
See all variants from
£799.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£799.99
Description unavailable
Feature Attributes
Material:
Sheet Steel
Internal Height:
1400 / 250mm
Internal Width:
2x298mm
Lock Type:
Security Rotary Bolt for Padlock
Internal Depth:
475 mm
Supplied:
Assembled
More attributes