Suspension File Cabinet, 1-Track, 2 A4 Drawers


£699.99 Inc VAT (20%)

See 5 Product Variants
£699.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel, Stove Enamelled
Lock Type:
Cylinder Lock, Individual Key, Incl
Handle Type:
Grip Rails
Supplied:
Assembled
Width:
413 mm
Product Type:
Suspension Filing Cabinets
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome