Suspension File Cabinet, 1-Track, 3 A4 Drawers


£899.99 Inc VAT (20%)

See 6 Product Variants
£899.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel, Stove Enamelled
Lock Type:
Cylinder Lock, Individual Key, Incl
Handle Type:
Grip Rails
Supplied:
Assembled
Width:
413 mm
Depth:
622 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome