Suspension File Cabinet, 2-Track, 2 A4 Drawers


Select
£1,699.99 Inc VAT (20%)


See all variants from £1,699.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Stove Enamelled
Lock Type:
Cylinder Lock, Individual Key, Incl
Handle Type:
Grip Rails
Supplied:
Assembled
Product Type:
Suspension Filing Cabinets
Width:
800 mm
More attributes