Suspension File Cabinet, 2-Track, 4 A4 Drawers


Select
£1,899.99 Inc VAT (20%)
Up to 5% off


See all variants from £1,899.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Stove Enamelled
Lock Type:
Cylinder Lock, Individual Key, Incl
Handle Type:
Grip Rails
Supplied:
Assembled
Depth:
622 mm
Product Type:
Suspension Filing Cabinets
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome