Suspension Filing Cabinet, 3 Drawers


£2,399.99 Inc VAT (20%)

See all variants from £2,399.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Handle Type:
Bar Handles
Supplied:
Assembled
Depth:
432 mm
Product Type:
Suspension Filing Cabinets
Height:
1180 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome