Suspension Filing Cabinet - Plastic Panel


£1,899.99 Inc VAT (20%)

See all variants from £1,899.99

Description


Description unavailable

Feature Attributes

Handle Type:
Bar Handles
Material:
Steel, Stove Enamelled
Supplied:
Assembled
Depth:
432 mm
Product Type:
Suspension Filing Cabinets
Worktop Depth:
435 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome