Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Thea Double Door Cupboards
By FM
Reset
Clear All
Height
Select
Body Colour
Select
See all variants from
£799.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£799.99
Description unavailable
Feature Attributes
Product Type:
Double Door Cupboards
Supplied:
Assembled
Depth:
442 mm
Material:
Chipboard, Melamine Coated
Width:
800 mm
Door Thickness:
19 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome