Universal Double Door Cupboards with Wardrobe Insert


£999.99 Inc VAT (20%)

See all variants from £999.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Painted
Number of Shelves:
3
Lock Type:
Cylinder Lock
Product Type:
Double Door Cupboards
Number of Doors:
2
Door Thickness:
0.7 mm
More attributes