Walnut Filing Cabinets


Select
£269.99 Inc VAT (20%)


See all variants from £269.99


Description unavailable

Feature Attributes

Product Type:
Filing Cabinets
Colour:
Walnut
Material:
MFC
Width:
500 mm
Depth:
600 mm
Cabinet Colour:
Walnut
More attributes