Fellowes Standard Foot Rest Adjustable Graphite 48121-70
Hover to enlarge the image

Fellowes Standard Foot Rest Adjustable Graphite 48121-70

Order Code:
MPN:

Product Description

A few easy adjustments to your workstation can make a huge difference to your daily routine. Sitting in a chair without proper support can cause poor circulation, back and leg discomfort and overall fatigue which is why the Fellowes standard adjustable footrest is a necessity for maintaining the correct posture as you sit in your office chair to naturally relieve pressure on your back. The Standard adjustable foot rest from Fellowes offers you dual position height adjustment so you can easily make any changes to suit your own requirements and ensures you are sitting in a position that is more ergonomically correct and comfortable for you. Featuring a free floating platform, this ergonomic foot stool allows legs to stretch for increased circulation, improved posture and overall a more comfortable working environment. Relieve tension in your feet with this Fellowes footrest, which features a textured surface that massages the soles of your feet, allowing you to enjoy a more comfortable and healthier workspace. This foot stool is accredited by FIRA International, an independent Ergonomic Accreditor. Thanks to this foot rest you can relieve back pain by working in front of the computer for long periods of time. In addition, it allows you to improve your posture, by correcting the position of your body, and helps to release tension in the shoulders and lumbar. It adapts to your body due to its adjustable tilt function and its large embossed surface (42.5 x 30CM). Just place the platform under the table of the office, studio or office.

Specifications
Material
Plastic
Type
Chair Accessories
MFR Part No.
34626FE
Colour
Grey
Height
448mm
Weight
1.32kg
Width
330mm
Depth
74mm
Accessory Type
Footrests
Recycled Product
99% Recycled Content
Platform Material
Plastic
Height Adjustable
Yes
Dimensions
435x350x90mm


£27.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome